You can contact your Würth sales contact or click “Sign up”
Sales to trade customers only
QR-code in no longer valid. Please click on the following button to activate it.
Diamond cutting disc with extremely long service life and very high cutting speed, specially developed for use on construction sites with changing materials
Premium diamond cutting disc specially developed for all construction trades with enormous versatility, extremely high service life and cut quality and maximum cutting speed. The perfect disc for all angle grinders and wall chasers
Durable, economical diamond cutting disc for light tiling work in combination with the battery-powered cutting tool 12 A.
Long-lasting, economical diamond cutting disc for tile layers, plumbing companies, stone cutters and similar trades
Yellow for construction sites. For angle grinders. Enormously versatile and extremely fast. Specially developed for use in frequently changing materials. Also optimally suited for use by rescue services (fire departments, technical relief organisations etc.).
Very versatile diamond cutting disc with special vacuum-brazed diamond coating (BSL). Especially optimised for metal applications up to a material thickness of 10 mm.