The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Optimal drilling for all types of tile and
clinker with Pro-Fit diamond drills and
hole saws.
The internal drill coolant binds dust.
Direct chuck mounting, diameter 8.0 mm
Drill a pilot hole in the tile using an 8- or 10-mm pilot drill.
Set the hole saw in the rear groove of the pilot drill.
When the hole saw makes it a few millimetres in depth, move the hole saw to the front groove of the pilot drill. This reduces the load
on the pilot drill. Avoid drilling into the soft material
beneath the tile.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!