For detailed information, other images and documents, please select individual articles from the following table.
Diamond disc TWISTER
For floor cleaning, basic renovation and polishing treatment, as well as maintenance.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Twister diamond discs offer a cost-effective and environmentally friendly way to clean and treat almost all unprotected and protected floor materials.
- For daily floor cleaning
- With the help of the diamonds contained in the Twister disc, the disc cleans the floor without chemicals>, with less environmental impact
- The end result is a dirt-repellent floor
9501015330 green - for cleaning and polishing floors
- Effectively removes traces of wear and dirt
- The floor is cleaned and the surface remains shiny.
9501015331 yellow - for maintenance and periodic cleaning
- Effectively removes traces of wear and dirt
- The floor is cleaned and the surface remains shiny
- The shine can be increased with a green disc
9501015332 white - for surface washing and basic cleaning
- Effectively removes small scratches and dirt
- The floor is cleaned and the surface has a matte finish, so we move on to the next Twister treatment stages.
9501015333 red - for basic restoration and wax removal
- Effectively removes scratches and dirt
- The floor is cleaned and the surface has a matte finish, so we move on to the next Twister treatment stages
The durability of the sheets is approx. 30,000 m²
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!