Welcome to Würth Finland For trade customers only
Diamond tile wet core bit with 1/4 inch hexagon bit mount
Diamond tile wet core bit with 1/4 inch hexagon bit mount - 1
Diamond tile wet core bit with 1/4 inch hexagon bit mount - 2
Diamond tile wet core bit with 1/4 inch hexagon bit mount - 3
Diamond tile wet core bit with 1/4 inch hexagon bit mount - 4

For detailed information, other images and documents, please select individual articles from the following table.

Diamond tile wet core bit with 1/4 inch hexagon bit mount

Specifically for use in cordless drills

See product details

Available in 5 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

Precise, exact drilling



Clean edges, precise holes


No splitting or cracking of tiles



Additional openings in the cutting area


Optimum, consistent cold water supply



1/4" hex. bit mount


Extremely fast detachment/change of core bit possible



Bit mount hollow internally and additional opening in bit body


Easy removal of the drill core

Notice
  • Ensure a continuous, adequate water supply - never drill dry!

  • Position the drilling template so that the active centring hole is always at the lowest point

  • Remove the drill core after every operation