For detailed information, other images and documents, please select individual articles from the following table.
Diesel injection cleaner
For cleaning all common passenger car and truck diesel engines.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
For cleaning the injection pump and nozzle
- Loosens and removes deposits, even in micro range
- Ensures clean combustion
Neutralises and binds acid condensation water
- Protects the fuel system from corrosion
- Cleans and protects from the tank through to the combustion chamber
Improves cetane number and reduces fuel-related “knocking”
Active agent concentrate based on synthetic components, as used in national and international diesel fuels.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- After all repairs to the injection system and the engine in general
- After all tuning work
- For starting difficulties
Once all repairs to the injection system and engine in general are complete, add the contents of the can to the tank. 300 ml is sufficient for 30 to 50 litres of diesel. 1000 ml for 200 litres.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!