- Scale 0.001 mm
- Precision: 6–20 mm: ±2 μm, 20–100 mm: ±3 μm, 100–200 mm: ±5 μm
- IP65
- Data output
- Delivered in a case with adjusting rings and extensions
9501 010 170
100-mm extension, measuring range mm: 6–8, 8–10, 10–12, adjusting rings ø 8 mm (177–125), ø 10 mm (177–126)
9501 010 171
150-mm extension, measuring range mm: 12–16, 16–20, adjusting rings ø 16 mm (177–177)
9501 010 172
150-mm extension, measuring range mm: 20–25, 25–30, 30–40, 40–50, adjusting rings ø 25 mm (177–139), ø 40 mm (177–290)
9501 010 173
150-mm extension, measuring range mm: 50–63, 62–75, 75–88, 87–100, adjusting rings ø 62 (177–314) mm, ø 87 mm (177–318)
9501 010 174
150-mm extension, measuring range mm: 100–125, 125–150, 150–175, 175–200, adjusting rings ø 125 mm (177–298), ø 175 mm (177–302)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!