- Scale 0.001 mm
- Precision: 6–20 mm: ±2 μm, 20–100 mm: ±3 μm
- IP65
- Data output
- Delivered in a case with adjusting rings
9501010214, manufacturer’s article number 468-94
Measuring range 6–8, 8–10, 10–12, included models 468-161/468-162/468-163, adjusting rings ø 8 mm (177–125), ø 10 mm (177–126)
9501010215, manufacturer’s article number 468-982
Measuring range 12–16, 16–20, 20–25, included models 468-164/468-165/468-166, adjusting rings ø 16 mm (177–177), ø 20 mm (177–286)
9501010216, manufacturer’s article number 468-983
Measuring range 25–30, 30–40, 40–50, included models 468167/468-168/468-169, adjusting rings ø 0 mm (177–288), ø 40 mm (177–290)
9501010217, manufacturer’s article number 468-984
Measuring range 50–63, 62–75, included models 468-170/468-171, adjusting rings ø 62 mm (177–314)
9501010218, manufacturer’s article number 468-985
Measuring range 75–88, 87–100, included models 468-172/468-173, adjusting rings ø 87 mm (177–318)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!