- Large and sharp LCD screen, number height 11 mm
- Floated guideways
- Instantly ready to measure thanks to the Reference system
- Gauge and conductors made of hardened stainless steel
- Power supply: Battery (3V, CR 2032), lifespan approx. 3 years
Functions:
- ON/OFF
- AUTO-ON/OFF
- RESET (resets the display)
- mm/inch
- Reference system
- LOCK function (button lock)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!