For detailed information, other images and documents, please select individual articles from the following table.
Digital slide gauge MARCAL 16EWR
Water- and dust-resistant digital slide gauge
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Instantly ready to measure thanks to the Reference system
Very resistant to dust, coolants and lubricants, protection class IP67
Power source: battery, operating time approx. 3 years, type 2032
Floated conductors
Gauge and rails made of hardened stainless steel
- AUTO–ON/OFF
- MM/INCH
- HOLD (saves the measured value)
- RESET (resets the display)
- PRESET (pre-set values), mm/inch
- Reference system
- LOCK function (button lock)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!