The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Instantly ready to measure thanks to the Reference system
- Very resistant to dust, coolants and lubricants
- Number height 10 mm (300 mm), 12.5 mm (500 mm)
- Power supply: battery (3V, CR 2032), lifespan approx. 3 years
Functions:
- AUTO-ON/OFF
- DATA (with data cable)
- ON/OFF
- PRESET (pre-set values)
- RESET (resets the display)
- Reference system
- LOCK function (button lock)
- mm/inch
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!