- Instantly ready to measure thanks to the Reference system
- Very resistant to dust, coolants and lubricants
- Gauge and conductors made of hardened stainless steel
- Power supply: battery, lifespan approx. 3 years
- Protection class IP67
Functions:
- ON/OFF
- AUTO-ON/OFF
- RESET (resets the display)
- PRESET (pre-set values)
- mm/inch
- Reference system
- LOCK function (button lock)
- DATA (with data cable)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!