The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Digital indicator Marcator 1086 Ri
Number scale from 0.5 μm and tolerance display
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Functions: ON/OFF, RESET (set display to zero), mm/inch, reversal of counting direction, PRESET (for entering a pre-set dimension), TOL (enter tolerance limit values), ABS (display can be set to zero without losing the pre-set value), DATA (with data cable), factor (adjustable), LOCK (individual key lock)
- Clear LCD display
- Operating and display units can be rotated 280°
- Protection cap on the measuring spindle
- Instantly ready to measure thanks to the Reference system
- Power supply: Battery, time of use approx. 3 years
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!