For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Clear LCD display
- Operating and display units can be rotated 280º
- Protection cap on the measuring spindle
- Power supply: battery, lifespan approx. 3 years
Functions:
- ON/OFF
- RESET (resets the display)
- mm/inch
- Reversal of the counting direction
- PRESET (pre-set values)
- TOL (tolerance display)
- MAX/MIN memory for searching the reversal point
- TIR (MAX-MIN) for testing evenness and concentricity
- ABS (the display can be reset without losing the set value)
- DATA (with data cable)
- Coefficient (can be set)
- LOCK (individual button lock)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!