Welcome to Würth Finland For trade customers only
Digital indicator Mitutoyo 543

For detailed information, other images and documents, please select individual articles from the following table.

Digital indicator Mitutoyo 543

Small-sized structure, file interface, rotatable screen 330°

See product details

Available in 5 version
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
  • 6-number LCD display, sign change, reset and adjustment from absolute to incremental measurements as well as default settings.

  • Absolute zero point, one reset when replacing batteries is sufficient, after which the starting point for measurements is always the same absolute zero.

  • Exacting measurements with fast transfer speeds

  • Effortless reading thanks to large numbers

  • Even back plate

  • IP42

  • Battery SR-44
NoticeIn mail order