For detailed information, other images and documents, please select individual articles from the following table.
Digital indicator Mitutoyo 543
Small-sized structure, file interface, rotatable screen 330°
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- 6-number LCD display, sign change, reset and adjustment from absolute to incremental measurements as well as default settings.
- Absolute zero point, one reset when replacing batteries is sufficient, after which the starting point for measurements is always the same absolute zero.
- Exacting measurements with fast transfer speeds
- Effortless reading thanks to large numbers
- Even back plate
- IP42
- Battery SR-44
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!