For detailed information, other images and documents, please select individual articles from the following table.
DWM 350 digital protractor/level inclinometer
Short digital protractor/level inclinometer with 2 vials and digital readout
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
No inaccurate measurements
- Horizontal and vertical vials prevent placing at an incline
Easy to read
- Large, easy-to-read digital display
- Activatable backlight for use in low-light conditions
Easy handling
- Reset function for zero-setting in any position
- Hold function saves any measured value on the display, even when repositioning the protractor
- The last value is displayed the next time the protractor is switched on
- Simple switching from angle measurement to inclination measurement by pressing the power button twice (only for art. no. 071564193)
Long service life
- Highly precise aluminium measuring jaws
- Hard-wearing red powder coating
Ideal for tool cases
- Small jaw length allows easy transport
- Inclination measurement in % only for art. no. 071564193
- For various applications, such as construction, assembly, metalworking and mechanical engineering
- Press the power button twice (only for art. no. 071564193) to switch from angle measurement to inclination measurement
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!