- Hard-alloy-reinforced measuring spindle and anvil
- QUICK-DRIVE instant spindle (5 mm adjustment with one turn)
- Dead spindle
- Protruding spindle
- Number height 10 mm
- Data connector: Integrated wireless
- Software: MarCom Professional
Functions:
- RESET (resets the display)
- ABS (the display can be reset without losing the set value)
- mm/inch
- ORIGIN (pre-set values)
- LOCK function (button lock)
- TOL (enter tolerance and warning limits)
- DATA (data transfer)
- HOLD (saves the measured value)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!