For detailed information, other images and documents, please select individual articles from the following table.
Digital micrometre Mitutoyo 293
Arc micrometer with 2 mm spindle lift
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- A pioneering external micrometer with a 2-mm spindle pitch, offering movement four times as fast as a standard micrometer with a 0.5-mm spindle pitch
- The double ratchet thimble mechanism and rapid motion function ensure fast single-handed or stand operation
- Automatic switch off
- The measuring instrument is protected against coolants and oil (IP65 protection level)
- Functions: ORIGIN = sets the zero point; the value is not erased when the instrument is switched off
- Delivered in a case with setting standards, key, and batteries
- Available for range 0–100 mm
- Accuracy specified by the manufacturer
Products with a data output:
9501 010 311, 9501 010 313, 9501 010 315 and 9501 010 318
Accessories
jumper cable (1 m) no 05CZA662
jumper cable (2 m) no 05CZA663
USB (06AFM380B) and wireless alternative (02AZD790B)
Products without a data output:
9501 010 312, 9501 010 314, 9501 010 316 and 9501 010 317
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!