Welcome to Würth Finland For trade customers only
Digital micrometre Mitutoyo 293 Quickmike

For detailed information, other images and documents, please select individual articles from the following table.

Digital micrometre Mitutoyo 293 Quickmike

See product details

Available in 4 version
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
Pros:



  • The 10-mm spindle pitch per revolution makes the device 20 times faster than a normal micrometer

  • Excellent resistance against water and dust (IP65 protection level) enables this micrometer to be used in machining situations that include splashing coolant fluid

  • The absolute linear scale means that the control rate is not restricted

  • Larger measuring range than in a normal micrometer: 30 mm vs 25 mm
NoticeMail order