Pros:
- The 10-mm spindle pitch per revolution makes the device 20 times faster than a normal micrometer
- Excellent resistance against water and dust (IP65 protection level) enables this micrometer to be used in machining situations that include splashing coolant fluid
- The absolute linear scale means that the control rate is not restricted
- Larger measuring range than in a normal micrometer: 30 mm vs 25 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!