Welcome to Würth Finland For trade customers only
Digital micrometre Mitutoyo 293

For detailed information, other images and documents, please select individual articles from the following table.

Digital micrometre Mitutoyo 293

Arc micrometer with 2 mm spindle lift

See product details

Available in 8 version
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
  • A pioneering external micrometer with a 2-mm spindle pitch, offering movement four times as fast as a standard micrometer with a 0.5-mm spindle pitch

  • The double ratchet thimble mechanism and rapid motion function ensure fast single-handed or stand operation

  • Automatic switch off

  • The measuring instrument is protected against coolants and oil (IP65 protection level)

  • Functions: ORIGIN = sets the zero point; the value is not erased when the instrument is switched off

  • Delivered in a case with setting standards, key, and batteries

  • Available for range 0–100 mm

  • Accuracy specified by the manufacturer


Products with a data output:


9501 010 311, 9501 010 313, 9501 010 315 and 9501 010 318


Accessories


jumper cable (1 m) no 05CZA662


jumper cable (2 m) no 05CZA663


USB (06AFM380B) and wireless alternative (02AZD790B)



Products without a data output:


9501 010 312, 9501 010 314, 9501 010 316 and 9501 010 317