- True RMS AC voltage and current measuring
- Digital screen for 6,000 readings, updates 4 times a second
- Min/max average saving
- Frequency and capacitance areas
- Ergonomic design with an integrated measurement case that protects the meter in difficult and tough environments
- Fast battery change via a separate battery compartment lid
- All connections are shielded according to the standard EN 610101-1 CAT IV 600 V / CAT III 1000 V
- UL, CSA TÜV and VDE approved
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!