For detailed information, other images and documents, please select individual articles from the following table.
Digital multimeter Fluke 115
The compact true-RMS meter is suitable for troubleshooting in the field - suitable for many types of electrical and electronic testing
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- A large, white LED backlight makes working in the dark easier
- Resistance and Continuity: min/max/average recording for recording signal fluctuations
- CAT III 600 V security classification
- Current measurement: all inputs are protected according to CE IEN 61010-1 CAT III 600 V classification
- UL, CSA TÜV and VDE listed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!