Welcome to Würth Finland For trade customers only
Digital multimeter Fluke-87-5/Eur

For detailed information, other images and documents, please select individual articles from the following table.

Digital multimeter Fluke-87-5/Eur

For uniquely exact measurement of adjustable motor-powered and other disturbance-creating devices
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
  • Advanced measurement and troubleshooting functions

  • High shock resistance

  • Internal thermometer enables easy measurement of temperature without a separate meter

  • A screen with large numbers and a bright two-level backlight make the meter considerably more legible

  • Heat resistance min./max. -20 – 55 °C

  • Meets the NSI/ISA S82.01 (2nd Edition) ja EN61010-1 CAT IV 600V/CAT III 1000V classifications

  • Can even handle impulses of over 8 000 volts, reducing the risk of overload and power surges