For detailed information, other images and documents, please select individual articles from the following table.
Digital multimeter Fluke-87-5/Eur
For uniquely exact measurement of adjustable motor-powered and other disturbance-creating devices
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Advanced measurement and troubleshooting functions
- High shock resistance
- Internal thermometer enables easy measurement of temperature without a separate meter
- A screen with large numbers and a bright two-level backlight make the meter considerably more legible
- Heat resistance min./max. -20 – 55 °C
- Meets the NSI/ISA S82.01 (2nd Edition) ja EN61010-1 CAT IV 600V/CAT III 1000V classifications
- Can even handle impulses of over 8 000 volts, reducing the risk of overload and power surges
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!