Welcome to Würth Finland For trade customers only
Digital multimeter Fluke 115

For detailed information, other images and documents, please select individual articles from the following table.

Digital multimeter Fluke 115

The compact true-RMS meter is suitable for troubleshooting in the field - suitable for many types of electrical and electronic testing
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
  • A large, white LED backlight makes working in the dark easier

  • Resistance and Continuity: min/max/average recording for recording signal fluctuations

  • CAT III 600 V security classification

  • Current measurement: all inputs are protected according to CE IEN 61010-1 CAT III 600 V classification

  • UL, CSA TÜV and VDE listed