For detailed information, other images and documents, please select individual articles from the following table.
Digital multimeter Sefimex SF50
Easy-to-use universal multimeter for basic use.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The robust, rubber-coated housing of the meter protects the instrument from impacts.
LVD, EN61010-1,
EMC, EN61326-1, EN61326-2-2
CAT III 600 V.
- DC voltage measurements (max. 1000 V)
- AC voltage measurements (max. 750 V)
- AC/DC current measurements (max. 20 A)
- Resistance measurements (max. 20MΩ)
- Capacitance measurements (max. 20 mF)
- Diode testing, continuity buzzer
- hFE testing (NPN and PNP)
- Temperature measurement with type K sensor
- Manual range selection
- HOLD function
- Display backlight
- Rubber housing
- Fuse-protected current measuring ranges
- TRUE Rms measurements
- Battery: 1x 9 V, "low battery" indication
- Dimensions: 175 x 93 x 55 mm, weight: approx. 400 g
- Accessories: Battery (9 V), test leads, type K temperature sensor, manual in Finnish
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!