AC/DC current 8 A (max 15 A 30 s)
Resistance 60 MΩ
Capacitance 3000 µF
Frequency, temperature, diode testing, continuity buzzer, Data Hold,
Crest function, min/max, AutoCheck
Detection and elimination of phantom voltage
Wrong connection warning signal, backlit display
Can be connected to a computer, True RMS
Cat II 1000 V, CAT III 600 V, CE, EMC
Can be connected to a computer with optional accessories: Software and data transmission cable
Warranty: 2 years
Accessories: batteries (2 x 1.5 V AA), test leads, K-type temperature sensor
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!