Welcome to Würth Finland For trade customers only
Insulation tester Trifitek TR-87

For detailed information, other images and documents, please select individual articles from the following table.

Insulation tester Trifitek TR-87

Accurate meter with extensive functions

See product details

Available in 1 version
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
  • 6000-dig backlit LCD display, double display

  • Fast response time, display updated five times per second

  • Automatic area selection

  • 61-part analog bar indication

  • Auto power off

  • Data hold feature

  • Beep jack warning tone for incorrect connections

  • True RMS measuring (AC)

  • Min./max. measuring

  • DC voltage measuring range 60 mV - 1000 V

  • AC voltage measuring range 60 mV - 1000 V

  • DC current measuring range 60mA – 600mA

  • Resistance measuring range 600Ω - 60MΩ

  • Insulation resistance test, testing voltage 50-100-250-500-1000 V

  • Insulation resistance 50V; 55MΩ, 100V; 110MΩ, 250V; 275MΩ, 500V; 550

  • MΩ, 1000V; 25GΩ

  • Continuity measuring, test current 200mA

  • Capacitance measuring range 3000µF-30mF

  • Temperature measuring range with type K sensor -50 ...+537°C

  • Frequency measuring 10Hz - 50kHz

  • Diode testing, continuity buzzer

  • Protected connections

  • Transient protection 8kV 1.2/50µs

  • Safety: LVD, EN 61010-1, CAT III 1000V, IV 600V,EN 61557-1/2, EMC,EN 61326-1

  • 2 year warranty

  • Accessories: test leads, alligator clamps, test lead with test button, batteries, type K temperature sensor