For detailed information, other images and documents, please select individual articles from the following table.
Insulation tester Trifitek TR-87
Accurate meter with extensive functions
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- 6000-dig backlit LCD display, double display
- Fast response time, display updated five times per second
- Automatic area selection
- 61-part analog bar indication
- Auto power off
- Data hold feature
- Beep jack warning tone for incorrect connections
- True RMS measuring (AC)
- Min./max. measuring
- DC voltage measuring range 60 mV - 1000 V
- AC voltage measuring range 60 mV - 1000 V
- DC current measuring range 60mA – 600mA
- Resistance measuring range 600Ω - 60MΩ
- Insulation resistance test, testing voltage 50-100-250-500-1000 V
- Insulation resistance 50V; 55MΩ, 100V; 110MΩ, 250V; 275MΩ, 500V; 550
- MΩ, 1000V; 25GΩ
- Continuity measuring, test current 200mA
- Capacitance measuring range 3000µF-30mF
- Temperature measuring range with type K sensor -50 ...+537°C
- Frequency measuring 10Hz - 50kHz
- Diode testing, continuity buzzer
- Protected connections
- Transient protection 8kV 1.2/50µs
- Safety: LVD, EN 61010-1, CAT III 1000V, IV 600V,EN 61557-1/2, EMC,EN 61326-1
- 2 year warranty
- Accessories: test leads, alligator clamps, test lead with test button, batteries, type K temperature sensor
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!