Welcome to Würth Finland For trade customers only
Digital slide gauge 16 EWRi

For detailed information, other images and documents, please select individual articles from the following table.

Digital slide gauge 16 EWRi

See product details

Available in 4 version
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
  • Instantly ready to measure thanks to the Reference system

  • Large and sharp LCD screen, number height 11 mm

  • Very resistant to dust, coolants and lubricants

  • Gauge and conductors made of hardened stainless steel

  • Power supply: battery (3V, CR2032), lifespan approx. 3 years

  • Protection class IP67


Functions:
  • ON/OFF

  • AUTO-ON/OFF

  • HOLD (saves the measured value)

  • RESET (resets the display)

  • PRESET (pre-set values)

  • mm/inch

  • Reference system

  • LOCK function (button lock)

  • DATA (with data cable)