- Data output (not 9501 010 195)
- Scale 0.01 mm
- Delivered in a case, incl. battery and works certificate
- Electronic slide gauge with integrated absolute AOS scale
- Reset (e.g. when the battery is replaced) to set the zero point for measurement.
- Always accurate measuring within the measurement range
- Large screen, digit height 9 mm
- Excellent sliding properties
Functions:
- On/off
- Reset
- Origin
Accuracy (without roundoff error)
- ≤ 200 mm : ±0.02 mm
- > 200 mm: ±0.03 mm
Products equipped with a data connection:
- 9501 010 190
- 9501 010 198
- 9501 010 192
- 9501 010 194
- 9501 010 199
- 9501 010 200
- 9501 010 196
- 9501 010 201
- 9501 010 197
- 9501 010 202
Products equipped with a thumb wheel:
- 9501 010 198
- 9501 010 199
- 9501 010 200
- 9501 010 201
- 9501 010 202
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!