Welcome to Würth Finland For trade customers only
Digital slide gauge Mitutoyo 500

For detailed information, other images and documents, please select individual articles from the following table.

Digital slide gauge Mitutoyo 500

See product details

Available in 14 version
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
  • Data output (not 9501 010 195)

  • Scale 0.01 mm

  • Delivered in a case, incl. battery and works certificate

  • Electronic slide gauge with integrated absolute AOS scale

  • Reset (e.g. when the battery is replaced) to set the zero point for measurement.

  • Always accurate measuring within the measurement range

  • Large screen, digit height 9 mm

  • Excellent sliding properties


Functions:
  • On/off

  • Reset

  • Origin


Accuracy (without roundoff error)


  • ≤ 200 mm : ±0.02 mm

  • > 200 mm: ±0.03 mm


Products equipped with a data connection:


  • 9501 010 190

  • 9501 010 198

  • 9501 010 192

  • 9501 010 194

  • 9501 010 199

  • 9501 010 200

  • 9501 010 196

  • 9501 010 201

  • 9501 010 197

  • 9501 010 202


Products equipped with a thumb wheel:


  • 9501 010 198

  • 9501 010 199

  • 9501 010 200

  • 9501 010 201

  • 9501 010 202