Digital slide gauge
Universal slide gauge set for accessing even difficult measuring points.
Special jaws are used individually according to each measurement situation.
Instantly ready to measure thanks to the Reference system
Very resistant to dust, coolants and lubricants: protection class IP67
Power supply: Battery, operating time approx. 3 years, type 2032
Floated conductors
Gauge and rails made of hardened stainless steel
Accessories:
Adjustment tool for inside measurement 16 Eel
Standard measuring force 16 Ec
Depth measuring bridge 16 Em
Anvils for inside and outside measurement 16Eei, 16Eea.
- AUTO-ON/OFF
- HOLD (saves the measured value)
- RESET (resets the display)
- PRESET (pre-set values), mm/inch
- Reference system
- LOCK function (button lock)
- DATA (data transfer)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!