Welcome to Würth Finland For trade customers only
Digital thickness gauge 0-12 mm Mitutoyo 700-119-30
Digital thickness gauge 0-12 mm Mitutoyo 700-119-30 - 1
Digital thickness gauge 0-12 mm Mitutoyo 700-119-30 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Digital thickness gauge 0-12 mm Mitutoyo 700-119-30

A small and handy measuring device equipped with a capacitive measuring instrument
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
Steel measuring surfaces, hardened, ground and lapped.


Delivery includes one button cell V 357.



  • LCD display, number height 9 mm

  • Accuracy ±0.02 mm

  • Measuring force 2 N

  • Measuring surface ⌀ 5 mm

  • Scope 20 mm

  • ON/OFF