For detailed information, other images and documents, please select individual articles from the following table.
Digital thickness gauge 0-12 mm Mitutoyo 700-119-30
A small and handy measuring device equipped with a capacitive measuring instrument
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Steel measuring surfaces, hardened, ground and lapped.
Delivery includes one button cell V 357.
- LCD display, number height 9 mm
- Accuracy ±0.02 mm
- Measuring force 2 N
- Measuring surface ⌀ 5 mm
- Scope 20 mm
- ON/OFF
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!