For detailed information, other images and documents, please select individual articles from the following table.
Digital inside micrometer 3-point 44EWR
Self-centring digital inside micrometer
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Properties
Functions: RESET (set display to zero), ABS (display can be set to zero without losing the pre-set value), mm/inch, PRESET (for entering pre-set dimension), Reference system, LOCK (key lock), DATA (with data cable)
- Threaded connection for changing measuring heads
- Self-centring measuring head consists of 3 laterally positioned measuring probes, each offset at intervals of 120°
- Measuring probes from 12 mm, carbide tipped
- From 12 mm for measuring the bottom of a bore
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!