Welcome to Würth Finland For trade customers only
Digital inside micrometer 3-point 44EWR
Digital inside micrometer 3-point 44EWR  - 1
Digital inside micrometer 3-point 44EWR  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Digital inside micrometer 3-point 44EWR

Self-centring digital inside micrometer

See product details

Available in 17 version
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
Properties


Functions: RESET (set display to zero), ABS (display can be set to zero without losing the pre-set value), mm/inch, PRESET (for entering pre-set dimension), Reference system, LOCK (key lock), DATA (with data cable)


  • Threaded connection for changing measuring heads

  • Self-centring measuring head consists of 3 laterally positioned measuring probes, each offset at intervals of 120°

  • Measuring probes from 12 mm, carbide tipped

  • From 12 mm for measuring the bottom of a bore