Welcome to Würth Finland For trade customers only
Day-timer Digit IP44 230 V Schuko

For detailed information, other images and documents, please select individual articles from the following table.

Day-timer Digit IP44 230 V Schuko

Weekly timing

See product details

Available in 1 version
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
  • Extra large display showing days of the week, hours in 12 or 24-hour format, in minutes and seconds

  • 20 ON/OFF programs for day, hour and minute settings

  • Easy to use of 4 buttons

  • Shortest turn-on time 1 minute

  • Counter function, random function

  • Manual ON/OFF function

  • Data memory in the event of a power failure

  • Includes rechargeable NiMH battery
NoticeMax. current and power: 16 A / 3600 W.