- Measuring unit: Metric or inch
- LCD digital display 9 mm
- Operating temperature 0°C to 40°C
- Battery: 1.5V silver oxide cell (LR44)
- Battery voltage indicator light on the display
- Automatic switch-off / 5 min.
- Stainless steel, hardened and ground
- Measuring surfaces ground and lapped
- With locking screw
- Thread table on the reverse
- Depth gauge on calliper
- Delivery in plastic box
- Battery included
Delivered in plastic box.
Complies with DIN 862
The callipers have two measuring arms on each side for measuring internal and external dimensions. The callipers also have a depth gauge that can be used e.g. for measuring bore holes. The callipers have a table on the reverse for looking up the diameter of core holes in thread cutting.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!