Welcome to Würth Finland For trade customers only
Digital slide gauge MARCAL 16EWR

For detailed information, other images and documents, please select individual articles from the following table.

Digital slide gauge MARCAL 16EWR

Water- and dust-resistant digital slide gauge

See product details

Available in 4 version
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
Instantly ready to measure thanks to the Reference system


Very resistant to dust, coolants and lubricants, protection class IP67


Power source: battery, operating time approx. 3 years, type 2032


Floated conductors


Gauge and rails made of hardened stainless steel



  • AUTO–ON/OFF

  • MM/INCH

  • HOLD (saves the measured value)

  • RESET (resets the display)

  • PRESET (pre-set values), mm/inch

  • Reference system

  • LOCK function (button lock)