Welcome to Würth Finland For trade customers only
Digital slide gauge 18EWR

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Digital slide gauge 18EWR

See product details

Available in 4 version
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
  • Instantly ready to measure thanks to the Reference system

  • Very resistant to dust, coolants and lubricants

  • Number height 10 mm (300 mm), 12.5 mm (500 mm)

  • Power supply: battery (3V, CR 2032), lifespan approx. 3 years


Functions:
  • AUTO-ON/OFF

  • DATA (with data cable)

  • ON/OFF

  • PRESET (pre-set values)

  • RESET (resets the display)

  • Reference system

  • LOCK function (button lock)

  • mm/inch