You can contact your Würth sales contact or click “Sign up”
Sales to trade customers only
QR-code in no longer valid. Please click on the following button to activate it.
Sort by
Air-powered staple machine for construction or industrial production, when a wide staple is needed
An easy-to-use cover stapler for stapling corrugated cardboard from the outside, staple length of 16–19 mm
Powerful pneumatic nailer for processing round-head strip nails at a 21–22° angle, with a diameter of 2.9–4.1 mm and a length of 50–90 mm
Powerful combi unit for connecting various fastening elements: Type WN staples, type W155 staples and T nails.
Powerful nailer for processing anchor nails with a width of 4.0 mm and a length of 40-60 mm; centring point ensures nails are driven in precisely