You can contact your Würth sales contact or click “Sign up”
Sales to trade customers only
QR-code in no longer valid. Please click on the following button to activate it.
Sort by
Lightweight, fast and efficient professional upholstery staple gun for staples with a length of 6–16 mm.
Air-powered staple machine for construction or industrial production, when a wide staple is needed
Powerful nailer for processing anchor nails with a width of 4.0 mm and a length of 40-60 mm; centring point ensures nails are driven in precisely
Light staple gun for GB staples 15–40 mm
Powerful, light pneumatic nailer for processing half-head strip nails with a 30–34° angle
An easy-to-use cover stapler for stapling corrugated cardboard from the outside, staple length of 16–19 mm