PH 924 pipe dirt trap.
Female thread: ISO 228, G
Body: brass
Filter: AISI 304
Operating temperature 0...+100°C
Operating pressure: 16 bar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!