For detailed information, other images and documents, please select individual articles from the following table.
Comfort mask CM 3000 Pro V FFP3 NR D
Optimum protection with maximum comfort
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Two extra filters ensure a longer service life and minimal breathing resistance
- Mask is more pleasant to wear thanks to an exhalation valve and two additional inhalation valves (heat and moisture)
- 3D nose area ensures an optimum fit. Mask can also be used with Würth safety glasses and provides a clear field of vision
- Head strap length can be adjusted in a flexible manner
- Sealing lip all round for optimum seal
Protects against hazardous/poisonous particles, dust, solid and liquid aerosols, mist and smoke, as well as carcinogenic and radioactive substances, enzymes and microorganisms (viruses, bacteria, fungi) up to 30 times the limit value, e.g. when grinding and processing beech, oak and tropical wood, when working on a small scale with asbestos, when welding, when handling bacteria, viruses, mould, spores and radioactive particles.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!