For detailed information, other images and documents, please select individual articles from the following table.
Alphatec® 1800 overalls model 111
AlphaTec® 1800 STANDARD is a lightweight and breathable material
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Properties and benefits
- Reinforced seams
- Bidirectional zip
- Wind protector strip with hook-and-loop closure
- Thumb loops
- 3-piece hood
- Elasticated waist, sleeves, ankles and hood
- Protection — protection from low-risk liquid sprays, splatter and particulates
- Comfort — the fabric is permeable to humidity ("breathable") to help reduce the risk of heat stress, suitable for warm working environments
- Silicone-free — critical for spray paint applications
- Antistatic — tested in accordance with EN 1149-5
- Low-lint — reduced risk of contamination in certain critical areas
- Well-fitted — improved wearer comfort and safety
EN 13034 type 6, limited protection against liquid chemicals
EN ISO 13982-1 type 5, dry particle protection
EN 1149-5, protective clothing with electrostatic properties
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!