Welcome to Würth Finland For trade customers only
Alphatec® 1800 overalls model 111
Alphatec® 1800 overalls model 111 - 1
Alphatec® 1800 overalls model 111 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Alphatec® 1800 overalls model 111

AlphaTec® 1800 STANDARD is a lightweight and breathable material

See product details

Available in 8 version
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
Properties and benefits


  • Reinforced seams

  • Bidirectional zip

  • Wind protector strip with hook-and-loop closure

  • Thumb loops

  • 3-piece hood

  • Elasticated waist, sleeves, ankles and hood


  • Protection — protection from low-risk liquid sprays, splatter and particulates

  • Comfort — the fabric is permeable to humidity ("breathable") to help reduce the risk of heat stress, suitable for warm working environments

  • Silicone-free — critical for spray paint applications

  • Antistatic — tested in accordance with EN 1149-5

  • Low-lint — reduced risk of contamination in certain critical areas

  • Well-fitted — improved wearer comfort and safety

EN 13034 type 6, limited protection against liquid chemicals


EN ISO 13982-1 type 5, dry particle protection


EN 1149-5, protective clothing with electrostatic properties