Welcome to Würth Finland For trade customers only
Alphatec® 1800 Comfort overalls
Alphatec® 1800 Comfort overalls - 1
Alphatec® 1800 Comfort overalls - 2
Alphatec® 1800 Comfort overalls - 3
Alphatec® 1800 Comfort overalls - 4

For detailed information, other images and documents, please select individual articles from the following table.

Alphatec® 1800 Comfort overalls

AlphaTec® 1800 Comfort — the perfect balance of comfort and protection. The overalls are made from two materials, breathable material at the back.

See product details

Available in 8 version
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
Properties and benefits


  • Reinforced seams

  • Bidirectional zip

  • Wind protector strip with hook-and-loop closure

  • Thumb loops

  • 3-piece hood

  • Elasticated waist, sleeves, ankles and hood


  • Protection — proven protection from liquid chemicals and airborne particulates

  • Comfort — hood, back and underarms are made of ("breathable") SMS material to help reduce the risk of heat stress

  • Antistatic — tested and certified in accordance with EN 1149-5 (antistatic)

  • Silicone free

  • Low-lint

EN 13034 type 6, limited protection against liquid chemicals


EN ISO 13982-1 type 5, dry particle protection


EN 1149-5, protective clothing with electrostatic properties


EN 1073-2, protective clothing against radioactive particulates contamination (non-ventilated)