For detailed information, other images and documents, please select individual articles from the following table.
Alphatec® 1800 Comfort overalls
AlphaTec® 1800 Comfort — the perfect balance of comfort and protection. The overalls are made from two materials, breathable material at the back.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Properties and benefits
- Reinforced seams
- Bidirectional zip
- Wind protector strip with hook-and-loop closure
- Thumb loops
- 3-piece hood
- Elasticated waist, sleeves, ankles and hood
- Protection — proven protection from liquid chemicals and airborne particulates
- Comfort — hood, back and underarms are made of ("breathable") SMS material to help reduce the risk of heat stress
- Antistatic — tested and certified in accordance with EN 1149-5 (antistatic)
- Silicone free
- Low-lint
EN 13034 type 6, limited protection against liquid chemicals
EN ISO 13982-1 type 5, dry particle protection
EN 1149-5, protective clothing with electrostatic properties
EN 1073-2, protective clothing against radioactive particulates contamination (non-ventilated)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!